Zoro Homepage

Wooden Rainbow Architect Arches, Set of 7

  • Mfr # 73412

  • Zoro # G900936758


product price: $35.45
/ea

Key Features

Material
Wood
Color
Assorted
Recommended Age
12+ months
Recommended Grade
Grade PK+
Includes
7 Rainbow colored beechwood geometric shapes that nest together.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73412
Zoro #
G900936758
UPC #
-
Country of Origin
China

Details

Material
Wood
Color
Assorted
Recommended Age
12+ months
Recommended Grade
Grade PK+
Includes
7 Rainbow colored beechwood geometric shapes that nest together.

Description

These 7 nesting Beechwood arches are stained in safety compliant colors which enable children to see all the rainbow colors with the natural grain of the wood. Tested for children aged 12m+, these Rainbow Architect Arches will inspire confidence and creativity as kids practice hand-eye coordination, color and shape recognition and role play! Plus the arches can assist with early STEM skills including construction, spatial reasoning, patterning and sequencing.
Colors are red, orange, yellow, green, blue, indigo and purple.
Size: 0.7"-2.9"H x 1.6"D.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.