This item is Discontinued.

Ticonderoga Erasable Colored Pencils, 2.6mm, 2B No 1, Carmine Red Lead/Barrel, PK12 14259

Erasable Colored Pencils, 2.6mm, 2B No 1, Carmine Red Lead/Barrel, PK12 (Discontinued)

  • Mfr # 14259
  • Zoro # G601860116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14259
Zoro #
G601860116
UPC #
72067142597
Country of Origin
Mexico

Dimensions

Graphite Diameter
2.6 mm

Details

Item
Pencils
Material
Wood
Barrel Color
Carmine Red
Includes Eraser
Yes
Color
Carmine Red
Standards
ACMI AP Non-Toxic Certified; PMA Certified Non-Toxic
Weight
0.151 lbs
Numeric Graphite Scale
#1
Pencil Grip Type
Hexagonal
Art/Drafting Pencil Grade
Scholastic
HB Graphite Scale
2B

Description

Brilliant non-fading color is produced to brighten up proposals, edit papers, or use as a checking pencil. Presharpened pencils allow you to get right to work. Strong, top quality latex-free eraser provides easy corrections. Crafted from only the finest materials in true Ticonderoga® tradition.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.