Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ticonderoga Pencil, #2, Triangular, PK12 13856

Pencil, #2, Triangular, PK12 (Discontinued)

  • Mfr # 13856
  • Zoro # G4698036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13856
Zoro #
G4698036
UPC #
072067138569
Country of Origin
Mexico

Details

Item
Pencil,#2,Triangular,PK12
Material
Wood
Barrel Color
Yellow
Includes Eraser
Yes
Color
Yellow
Standards
PMA Certified Non-Toxic
Weight
0.149 lbs
Numeric Graphite Scale
#2
HB Graphite Scale
HB
Pencil Grip Type
Triangular
Graphite Color
Black
Metal Detectable
Not Metal Detectable
Irradiated
Non-Irradiated
X-Ray Detectable
Not X-Ray Detectable

Description

Pencil,#2,Triangular,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.