Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ticonderoga Pencil, Woodcase, #2.5, PK12 13885

Pencil, Woodcase, #2.5, PK12 (Discontinued)

  • Mfr # 13885
  • Zoro # G7885217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13885
Zoro #
G7885217
UPC #
-
Country of Origin
Mexico

Details

Item
Pencil,Woodcase,#2.5,PK12
Material
Wood
Barrel Color
Yellow
Includes Eraser
Yes
Pencil Type
Hexagonal
Color
Black
Standards
PMA Certified Non-Toxic
Numeric Graphite Scale
#2.5
HB Graphite Scale
F
Pencil Grip Type
Smooth Hexagonal

Description

Pencil,Woodcase,#2.5,PK12, Package Quantity 12


  • Satin smooth finish.
  • Exclusive graphite core formula.
  • Eraser.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.