Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ticonderoga Pencils, HB (No 2), Black Lead, Yellow Barrel, PK12 13882

Pencils, HB (No 2), Black Lead, Yellow Barrel, PK12 (Discontinued)

  • Mfr # 13882
  • Zoro # G201839819
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13882
Zoro #
G201839819
UPC #
72067138828
Country of Origin
China

Details

Item
Pencils
Material
Wood
Barrel Color
Yellow
Includes Eraser
Yes
Color
Yellow
Weight
0.149 lbs
Standards
PMA Certified Non-Toxic
Pencil Grip Type
Hexagonal
Numeric Graphite Scale
#2
HB Graphite Scale
HB
Graphite Color
Black

Description

Satin smooth finish enhances writing comfort. Exclusive graphite core formula offers extra smooth writing performance. Top quality latex free eraser provides clean, easy corrections.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.