
Pencils, HB (No 2), Black Lead, Yellow Barrel, PK48 PK (Discontinued)
- Mfr # X13922X
- Zoro # G102694708
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X13922X
Zoro #
G102694708
UPC #
72067139221
Country of Origin
China
Dimensions
Graphite Diameter
0.7 mm
Details
Item
Pencils
Material
Wood
Barrel Color
Yellow
Includes Eraser
Yes
Weight
0.63 lbs
Color
Yellow
Standards
PMA Certified Non-Toxic
Graphite Color
Black
Numeric Graphite Scale
#2
HB Graphite Scale
HB
Pencil Grip Type
Hexagonal
Description
Satin smooth finish enhances writing comfort. Exclusive graphite core formula offers extra smooth writing performance. Top quality latex free eraser provides clean, easy corrections.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.