Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ticonderoga Golf Pencils, HB (No 2), Black Lead, Yellow Barrel, PK72 13472

Golf Pencils, HB (No 2), Black Lead, Yellow Barrel, PK72 (Discontinued)

  • Mfr # 13472
  • Zoro # G7188067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13472
Zoro #
G7188067
UPC #
072067134721
Country of Origin
China

Details

Item
Woodcase Golf Pencil,HB #2,PK72
Material
Wood
Barrel Color
Yellow
Includes Eraser
Yes
Color
Yellow
Weight
0.463 lbs
Standards
PMA Certified Non-Toxic
Pencil Grip Type
Hexagonal
HB Graphite Scale
HB
Graphite Color
Black
Numeric Graphite Scale
#2

Description

Woodcase Golf Pencil,HB #2,PK72, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.