This item is Discontinued.

Ticonderoga Woodcase Pencil w/Eraser, HB (No 2), Black Lead, Yellow Barrel, PK12 33312

Woodcase Pencil w/Eraser, HB (No 2), Black Lead, Yellow Barrel, PK12 (Discontinued)

  • Mfr # 33312
  • Zoro # G901848432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33312
Zoro #
G901848432
UPC #
72067333124
Country of Origin
Mexico

Details

Item
Pencils
Material
Wood
Barrel Color
Yellow
Includes Eraser
Yes
Color
Yellow
Standards
PMA Certified Non-Toxic
Weight
0.309 lbs
Graphite Color
Black
Pencil Grip Type
Hexagonal
HB Graphite Scale
HB
Numeric Graphite Scale
#2

Description

The teacher’s choice for that important “first” No. 2 Pencil. Extra-large 13/32” diameter helps small fingers get a comfortable grip. Pre-sharpened for immediate use. Top-quality eraser provides easy, clean, smudge-free corrections.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.