Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tide Floor Cleaner, 1.5 oz., Perfumed, Wht, PK100 02370

Floor Cleaner, 1.5 oz., Perfumed, Wht, PK100 (Discontinued)

  • Mfr # 02370
  • Zoro # G4567771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02370
Zoro #
G4567771
UPC #
037000023708
Country of Origin
United States

Dimensions

Size
1.5 oz
Container Size
1.5 oz

Details

Item
Floor Cleaner
Color
White
Fragrance
Perfumed
Container Type
Packet
Standards
OSHA
pH Range
10 to 10.8
Cleaner Form
Powder
Primary Chemical
Bleach
Minimum Drying Time
30 min
Maximum Drying Time
1 hr
For Floor Type
Laminate, Linoleum, Vinyl
Nonflammable
Yes
pH Level
11
Low Foaming
Yes
Properties
Low Foam, No Rinse Required, Nonflammable
pH Value
Alkaline
Rinse Required
No
Biodegradable
No

Description

Floor Cleaner, Cleaner Form Powder, Container Size 1.5 oz, Container Type Packet, For Floor Type Laminate, Linoleum, Vinyl, Maximum Drying Time 1 hr, Minimum Drying Time 30 min, pH Level 11, pH Value Alkaline, Properties Low Foam, No Rinse Required, Nonflammable, Concentrated, Standards OSHA, Color White, Fragrance Perfumed, Primary Chemical Bleach, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.