This item is Discontinued.

This item is Discontinued.
Laundry Detergent, 10 oz Bottle, Liquid, Tide® Original, 12 PK (Discontinued)
Specifications
Details
- MFR #
- 00471
- Zoro #
- G905743023
- UPC #
- -
- Country of Origin
- United States
- Item
- Laundry Detergent
- Cleaner Form
- Liquid
- Cleaner Container Type
- Bottle
- Fragrance
- Tide® Original
- High Efficiency Compatibility
- Fabric
- Volume Capacity
- 10 oz
- Features
- Washes 6 Loads
- Net Weight
- 23.18 lbs
- For Use On
- Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
- Primary Chemical
- Sodium Sulfonates
- Includes
- Twelve 10-oz bottles per carton
- Packaging Type
- Bottle
- Application
- Laundry Detergent
Dimensions
- Cleaner Container Size
- 10 oz
Description
Face it, the world can be a really dirty place. Coffee mugs get jostled, flowerbeds get weeded, and home plates get slidden into. In a world where common stains can be mere moments away, you need a clean that can stand up to them. When it comes to an effective stain remover for your clothes, you know the solution is the one that you can trust in any circumstance. Tide Liquid Laundry Detergent will give you the Tide clean you love—every single time. A surprisingly powerful clean in one step—even in cold water. Tide Liquid Laundry Detergent works on 100% of common stains, including grease stains. When it comes to choosing a laundry detergent that works on all of life's messes, don't pay for water, get 2X cleaning ingredients. Tide Liquid Laundry Detergent is America's #1 trusted detergent brand and works in any machine, delivering outstanding performance every time. That's not only good for your sense of clean, it's also good for your energy bill. Get a quality clean that keeps your whites white and your colors colorful, from the #1 brand used by dermatologists. If it's clean, it's got to be Tide.
- Surprisingly powerful clean in one stepeven in cold water.
- Works on 100% of common stains.
- Don't pay for water, get 2x cleaning ingredients.
- America's #1 Trusted Detergent Brand.
- From Tide, the #1 brand used by dermatologists.
- Keep closed and out of reach of children.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.