
All Purpose Cleaner, Box
Mfr # PGC 02363
Zoro # G6074343
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Container Type
Box
Cleaner Form
Powder
Fragrance
Unscented
Standards
UL Classified 43R9 as to slip resistance
For Use On
Dirt; Grease; Grime; Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PGC 02363
Zoro #
G6074343
UPC #
37000023630
Country of Origin
United States
Dimensions
Size
18 lbs.
Details
Item
Cleaners & Detergents
Container Type
Box
Cleaner Form
Powder
Fragrance
Unscented
Standards
UL Classified 43R9 as to slip resistance
For Use On
Dirt; Grease; Grime; Oil
Application
Concrete; Quarry Tile; Walls; Pots and Pans; Mop Heads; Exhaust Hoods; Dumpsters; Trash Containers
Includes
One 18-lb. box
Net Weight
19.792 lbs
Removes
Dirt; Grease; Grime; Oil
Description
TideĀ® ProfessionalTM Floor and All-Purpose Cleaner, 18lb Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.