
To Go Instant Stain Remover Wipes, 6 x 5, Scented, PK10 (Discontinued)
- Mfr # 49089BX
- Zoro # G100491415
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49089BX
Zoro #
G100491415
UPC #
37000490890
Country of Origin
United States
Dimensions
Width
6"
Length
5"
Details
Application
Stain Remover
Paper Towel Type
Laundry Stain Remover
Fragrance
Scented
For Use On
Fabric
Ply
1
Primary Chemical
Dipropylene Glycol Butyl Ether; Hydrogen Peroxide; Sodium Lauryl Sulfate; Alcohol; Sodium Citrate; Magnesium Sulfate; Lauramine Oxide; Trimethylbenzoic Acid
Net Weight
0.19 lbs
Color
White
Wipes per Container
10
Material
Cloth
Description
Our most convenient instant stain remover ever for common stain emergencies like coffee, wine, ketchup, sauce, or juice. Safe to use on most fabrics as they do not contain bleach. Each cloth wipe is individually wrapped and easy to dispose so you don't need to worry about drying out. Perfect to keep in the car or the office. Tide To Go Stain Remover Wipes are ultra-portable and easily fit in your pocket, wallet, or purse. Easy to use. Blot the stain with Tide To Go Wipes working from the outside of the stain towards the center. If necessary, remove excess stain first. Don't forget to rinse your hands once you are done.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.