
To Go Instant Stain Remover Wipes, 6 x 5, Scented, PK10 (Discontinued)
- Mfr # 49089BX
- Zoro # G404417852
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49089BX
Zoro #
G404417852
UPC #
37000490890
Country of Origin
United States
Dimensions
Length
5"
Width
6"
Details
Item
Towels & Wipes
Cleaner Chemical Product Grouping
Dipropylene Glycol Butyl Ether; Hydrogen Peroxide; Sodium Lauryl Sulfate; Alcohol; Sodium Citrate; Magnesium Sulfate; Lauramine Oxide; Trimethylbenzoic Acid
Wipes Application
Stain Remover
Color
White
Primary Chemical
Dipropylene Glycol Butyl Ether; Hydrogen Peroxide; Sodium Lauryl Sulfate; Alcohol; Sodium Citrate; Magnesium Sulfate; Lauramine Oxide; Trimethylbenzoic Acid
Number of Sheets
1
Net Weight
0.19 lbs
Suggested Cleaning Application
Fabric
Ply
1
Paper Towel Type
Laundry Stain Remover
Wipes per Container
10
Material
Cloth
Fragrance
Scented
Packaging Type
Individually Wrapped Packet
For Use On
Coffee; Common Stains; Juice; Ketchup; Sauce; Wine
Application
Stain Remover
Description
Our most convenient instant stain remover ever for common stain emergencies like coffee, wine, ketchup, sauce, or juice. Safe to use on most fabrics as they do not contain bleach. Each cloth wipe is individually wrapped and easy to dispose so you don't need to worry about drying out. Perfect to keep in the car or the office. Tide To Go Stain Remover Wipes are ultra-portable and easily fit in your pocket, wallet, or purse. Easy to use. Blot the stain with Tide To Go Wipes working from the outside of the stain towards the center. If necessary, remove excess stain first. Don't forget to rinse your hands once you are done.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.