Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tide To Go Instant Stain Remover Wipes, 6 x 5, Scented, PK120 49089

To Go Instant Stain Remover Wipes, 6 x 5, Scented, PK120 (Discontinued)

  • Mfr # 49089
  • Zoro # G801962849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49089
Zoro #
G801962849
UPC #
-
Country of Origin
United States

Dimensions

Width
6"
Length
5"

Details

Item
Towels & Wipes
Paper Towel Type
Laundry Stain Remover
Wipes per Container
10
Material
Cloth
Packaging Type
Individually Wrapped
Primary Chemical
Dipropylene Glycol Butyl Ether; Hydrogen Peroxide; Sodium Lauryl Sulfate; Alcohol; Sodium Citrate; Magnesium Sulfate; Lauramine Oxide; Trimethylbenzoic Acid
Fragrance
Scented
Color
White
Application
Stain Remover
Net Weight
2.22 lbs
For Use On
Fabric
Ply
1
Suggested Cleaning Application
Fabric

Description

Our most convenient instant stain remover ever for common stain emergencies like coffee, wine, ketchup, sauce, or juice. Safe to use on most fabrics as they do not contain bleach. Each cloth wipe is individually wrapped and easy to dispose so you don't need to worry about drying out. Perfect to keep in the car or the office. Tide To Go Stain Remover Wipes are ultra-portable and easily fit in your pocket, wallet, or purse. Easy to use. Blot the stain with Tide To Go Wipes working from the outside of the stain towards the center. If necessary, remove excess stain first. Don't forget to rinse your hands once you are done.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.