Zoro Homepage

Everyday Headrest Paper Roll, Smooth-Finish, 8.5" x 225 ft, White, 25PK

  • Mfr # 980900M

  • Zoro # G803522775


product price: $70.65
/pk 25, $2.83/ea

Key Features

Color
White
Material
Smooth-Finished Paper
Weight
18.31 lbs
Width
8.5"
Length
225 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980900M
Zoro #
G803522775
UPC #
-
Country of Origin
United States

Dimensions

Width
8.5"
Length
225 ft

Details

Color
White
Material
Smooth-Finished Paper
Weight
18.31 lbs
Shape
Rectangular

Description

Very reliable with greater absorbency than average, this paper is an excellent, economical option for everyday use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.