Zoro Homepage

Exam Cape, Poly/Tissue, Blue, PK100

  • Mfr # 910515

  • Zoro # G915189910


product price: $63.79
/pk 100, $0.64/ea

Key Features

Material
Poly/Tissue
Color
Blue
Named Size
Universal
Latex-Free
Latex-Free
Number of Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910515
Zoro #
G915189910
UPC #
-
Country of Origin
United States

Dimensions

Named Size
Universal

Details

Item
Exam Cape
Material
Poly/Tissue
Color
Blue
Latex-Free
Latex-Free
Number of Ply
1

Description

Cape,Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.