Zoro Homepage

Exam Drape, Poly/Tissue, Blue, 72 ft L, PK50

  • Mfr # 918372

  • Zoro # G314539620


product price: $79.29
/pk 50, $1.59/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Poly/Tissue
Overall Width
40 ft
Overall Length
72 ft
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
918372
Zoro #
G314539620
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
40 ft
Overall Length
72 ft

Details

Item
Exam Drape
Color
Blue
Material
Poly/Tissue
Latex-Free
Latex-Free

Description

Drape,Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.