Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exam Drape, Tissue, Blue, 48 ft L, PK100

  • Mfr # 918313

  • Zoro # G214845524


product price: $66.29
/pk 100, $0.66/ea

Key Features

Color
Blue
Material
Tissue
Overall Width
40 ft
Latex-Free
Latex-Free
Number of Ply
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
918313
Zoro #
G214845524
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
40 ft
Overall Length
48 ft

Details

Item
Exam Drape
Color
Blue
Material
Tissue
Latex-Free
Latex-Free
Number of Ply
2

Description

Drape,Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.