Zoro Homepage

Exam Drape, Tissue, White, 24 ft L, PK500

  • Mfr # 918328

  • Zoro # G814845481


product price: $77.69
/pk 500, $0.16/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tissue
Overall Width
13 ft
Number of Ply
2
Overall Length
24 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
918328
Zoro #
G814845481
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
13 ft
Overall Length
24 ft

Details

Item
Exam Drape
Color
White
Material
Tissue
Number of Ply
2
Latex-Free
Latex-Free

Description

Drape,Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.