Zoro Homepage

Exam Drape, Tissue, White, 72 in L, PK50

  • Mfr # 918309

  • Zoro # G714845475


product price: $67.49
/pk 50, $1.35/ea

Key Features

Color
White
Material
Tissue
Number of Ply
3
Latex-Free
Latex-Free
Overall Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
918309
Zoro #
G714845475
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
72 in
Overall Width
40 in

Details

Item
Exam Drape
Color
White
Material
Tissue
Number of Ply
3
Latex-Free
Latex-Free

Description

Drape,Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.