Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tidi Products Gown, Universal, Light Blue, PK75 8576

Gown, Universal, Light Blue, PK75 (Discontinued)

  • Mfr # 8576
  • Zoro # G8517196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8576
Zoro #
G8517196
UPC #
618125126057
Country of Origin
China

Dimensions

Length
45 1/2 in
Size
Universal
Width
38 in
Fits Chest Size
34 in to 36 in
Maximum Chest Size
35 in
Minimum Chest Size
33 in
Length Type
Knee

Details

Item
Gown
Color
Blue
Material
Polyethylene
Seam Style
Welded
Closure Type
Tie
Cuff Style
Thumb Loop
Includes Thumb Loops
Yes
Launderable
No
Garment Style
Gown
Chemotherapy Drug Tested
No
Packaging
Individually Packaged
Back Style
Open-Back
Wrist Type
Open, Thumbloop
Material Weight
28 g/sq m
Reusability
No
Sterile/Non-Sterile
No
Anti-Static
No
Apron Type
Isolation

Description

Gown, Closure Type Tie, Color Blue, Launderable No, Material Polyethylene, Overall Length 20 1/2 in, Overall Width 45 in, Package Quantity 75, Packaging Individually Packaged, Seam Style Welded, Size Universal, Chemotherapy Drug Tested No, Sterile/Non-Sterile No, Maximum Chest Size 35 in, Minimum Chest Size 33 in, Reusability No, Anti-Static No, Back Style Open-Back, Fits Chest Size 34 in to 36 in, Garment Style Gown, Length Type Knee, Material Weight 28 g/sq m, Gown Type Isolation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.