Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8587
Zoro #
G8517223
UPC #
-
Country of Origin
Unknown
Dimensions
Length
47"
Width
32"
Size
XL
Details
Item
Gown
Color
Blue
Material
Polyethylene/SMS
Seam Style
Ultrasonically Welded/Stitched
Closure Type
Hook-and-Loop/Ties
Cuff Style
Knit
Description
Gown, Closure Type Hook-and-Loop/Ties, Color Blue, Material Polyethylene/SMS, Seam Style Ultrasonically Welded/Stitched, Size XL, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.