Zoro Homepage

Table Paper, Paper, Crepe, 125 ft L, PK12

  • Mfr # 981004

  • Zoro # G014547888


product price: $66.29
/pk 12, $5.52/ea

Key Features

Overall Width
21 in
Material
Paper
Overall Length
125 ft
Latex-Free
Latex-Free
Texture
Crepe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981004
Zoro #
G014547888
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
21 in
Overall Length
125 ft

Details

Item
Table Paper
Material
Paper
Latex-Free
Latex-Free
Texture
Crepe

Description

Table Paper,Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.