Zoro Homepage

Table Paper, Paper, Smooth, 200 ft L, PK12

  • Mfr # 9810892

  • Zoro # G314547823


product price: $97.79
/pk 12, $8.15/ea
Free Shipping & Returns

Key Features

Overall Width
21 ft
Material
Paper
Overall Length
200 ft
Latex-Free
Latex-Free
Texture
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9810892
Zoro #
G314547823
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
21 ft
Overall Length
200 ft

Details

Item
Table Paper
Material
Paper
Latex-Free
Latex-Free
Texture
Smooth

Description

Table Paper,Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.