Table Paper, Paper, Smooth, 225 ft L, PK12
Mfr # 980912
Zoro # G614547868
product price: $92.49
/pk 12, $7.71/ea
Free Shipping & Returns
Key Features
Overall Width
18 in
Material
Paper
Texture
Smooth
Overall Length
225 ft
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
980912
Zoro #
G614547868
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
18 in
Overall Length
225 ft
Details
Item
Table Paper
Material
Paper
Texture
Smooth
Latex-Free
Latex-Free
Description
Table Paper,Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.