
1 Pack Heavy Duty 3" x 30' Ratchet Tie Down Strap Flat Hook for Farm Trailer Truck Black
Mfr # RT20R-1530-M12N-BLK-1
Zoro # G305636352
product price:Â $78.89
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RT20R-1530-M12N-BLK-1
Zoro #
G305636352
UPC #
-
Country of Origin
United States
Description
DETAILS:
Quantity: 1-Pack
Color: Black
Width x Length: 3" x 30'
Working Load Limit: 5,400 lbs.
Breaking Strength: 16,2000 lbs.
Quantity: 1-Pack
Color: Black
Width x Length: 3" x 30'
Working Load Limit: 5,400 lbs.
Breaking Strength: 16,2000 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.