Zoro Homepage

2 E Track Fitting w/ D Ring, WLL- 1,333 lbs., PK8

  • Mfr # A10217D-8

  • Zoro # G7326036


product price: $41.15
/pk 8, $5.14/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A10217D-8
Zoro #
G7326036
UPC #
-
Country of Origin
China

Description

E Track Fitting w/ D Ring.
Qty: 8 pcs
E Track Fitting w/ D Ring
Breaking Strength: 4,000 lbs.
Working Load Limit: 1,333 lbs.
Application: E Track
Material: Steel
Color: Yellow Galvanized or Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.