2" x 10' Auto Transport Tie Down w/ J Hooks WLL: 3,333 lbs, PK10

  • Mfr # RT51-510-W54-10

  • Zoro # G7324137


product price:  $408.99
/pk 10, $40.90/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RT51-510-W54-10
Zoro #
G7324137
UPC #
-
Country of Origin
China

Description

2" x 10' Car Tie Downs w/ Swivel Hooks & Ratchet Buckle & Tire Grip.
Qty: 10 pcs
Car Tie Downs w/ Swivel Hooks & Ratchet Buckle & Tire Grip
Size: 2"
Length: 10'
Breaking Strength: 10,000 lbs.
Working Load Limit: 3,333 lbs.
Webbing Strength: 12,000 lbs
Webbing Material: Polyester Tie Down Webbing
Components: Ratchet Buckle x 1. Swivel Hooks x 3. Rubber Tire Grips x 3
Color: Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.