2" x 10' Lasso Strap w/ D Ring Auto Tie Down Wheel Lift Tow Truck Trailer Blue, 10PK

  • Mfr # TWS21-510-W27-BU-C-10
  • Zoro # G305636420
product price: 
$
127.99
/pk of 10, $12.80/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TWS21-510-W27-BU-C-10
Zoro #
G305636420
UPC #
-
Country of Origin
United States

Description

About this item
Size: 2" x 10'
Color: Blue
Quantity: 10-Pack
End Fitting: D-Ring
Webbing Breaking Strength: 12,000 lbs.
Working Load Limit: 3,333 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.