2" x 10' Lasso Strap w/ D Ring, WLL: 3, 333 lbs., PK2

  • Mfr # TWS21-510-W27-Y-2

  • Zoro # G7325570


product price: $25.29
/pk 2, $12.65/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWS21-510-W27-Y-2
Zoro #
G7325570
UPC #
-
Country of Origin
China

Description

2" x 10' Lasso Strap w/ D Ring.
Qty: 2 pcs
Lasso Strap w/ D Ring
Size: 2"
Length: 10'
Breaking Strength: 10,000 lbs.
Working Load Limit: 3,333 lbs.
Webbing Strength: 12,000 lbs
Webbing Material: Polyester Tie Down Webbing
Color: Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.