
2" x 10' Lasso Strap w/ Mini J Hook for Towing Wrecker Trailer Tie Down Red, 6PK
Mfr # TWS65-5210-J-R-6
Zoro # G705640447
product price:Â $158.99
/pk 6, $26.50/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TWS65-5210-J-R-6
Zoro #
G705640447
UPC #
-
Country of Origin
China
Description
About this item
Size: 2" x 10'
Color: Red
Quantity: 6-Pack
End Fitting: Mini J Hook
Webbing Breaking Strength: 12,000 lbs.
Working Load Limit: 3,333 lbs.
Size: 2" x 10'
Color: Red
Quantity: 6-Pack
End Fitting: Mini J Hook
Webbing Breaking Strength: 12,000 lbs.
Working Load Limit: 3,333 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.