2" x 10' Lasso Strap w/ Mini J Hook for Towing Wrecker Trailer Tie Down Yellow, 8PK

  • Mfr # TWS65-5210-J-Y-8

  • Zoro # G005640482


product price:  $218.99
/pk 8, $27.37/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWS65-5210-J-Y-8
Zoro #
G005640482
UPC #
-
Country of Origin
China

Description

About this item
Size: 2" x 10'
Color: Yellow
Quantity: 8-Pack
End Fitting: Mini J Hook
Webbing Breaking Strength: 12,000 lbs.
Working Load Limit: 3,333 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.