
2" x 10' Ratchet Strap w/Snap Hook for Car Hauler Flatbed Trailer Wrecker Blue, 6PK
Mfr # RT43-10-BU-C-6
Zoro # G605636397
product price:Â $195.99
/pk 6, $32.67/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RT43-10-BU-C-6
Zoro #
G605636397
UPC #
-
Country of Origin
United States
Description
About this item
Width: 2"
Length: 10'
Color: Blue
Quantity: 6-Pack
End Fitting: Ratceht, Flat Snap Hook
Webbing Breaking Strength: 12000 lbs.
Working Load Limit: 3333 lbs.
Width: 2"
Length: 10'
Color: Blue
Quantity: 6-Pack
End Fitting: Ratceht, Flat Snap Hook
Webbing Breaking Strength: 12000 lbs.
Working Load Limit: 3333 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.