2" x 10' Ratchet Strap w/Snap Hook for Car Hauler Flatbed Trailer Wrecker Red, 4PK

  • Mfr # RT43-10-R-C-4

  • Zoro # G905636448


product price:  $118.99
/pk 4, $29.75/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT43-10-R-C-4
Zoro #
G905636448
UPC #
-
Country of Origin
United States

Description

About this item
Width: 2"
Length: 10'
Color: Red
Quantity: 4-Pack
End Fitting: Ratceht, Flat Snap Hook
Webbing Breaking Strength: 12000 lbs.
Working Load Limit: 3333 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.