Shop TIE 4 SAFE
Create Account
2" x 10' Wheel Lasso Lift Strap w/ Flat Snap Hook Tow Dolly Blue, 6PK
- Mfr # TWS21-2510-M3-BU-C-6
- Zoro # G505636503
product price:Â
$
80.19
/pk of 6, $13.37/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TWS21-2510-M3-BU-C-6
- Zoro #
- G505636503
- UPC #
- -
- Country of Origin
- United States
Description
About this item
Width x Length: 2" x 10'
Quantity: 6-Pack
Color: Blue
End Fitting: Flat Snap Hook
Working Load Limit: 1,666 lbs
Breaking Strength: 5,000 lbs
Width x Length: 2" x 10'
Quantity: 6-Pack
Color: Blue
End Fitting: Flat Snap Hook
Working Load Limit: 1,666 lbs
Breaking Strength: 5,000 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.