
2" x 10' Wheel Lasso Lift Strap w/ Flat Snap Hook Tow Dolly Green, 6PK
Mfr # TWS21-2510-M3-GR-C-6
Zoro # G605636502
product price:Â $80.19
/pk 6, $13.37/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TWS21-2510-M3-GR-C-6
Zoro #
G605636502
UPC #
-
Country of Origin
United States
Description
About this item
Width x Length: 2" x 10'
Quantity: 6-Pack
Color: Green
End Fitting: Flat Snap Hook
Working Load Limit: 1,666 lbs
Breaking Strength: 5,000 lbs
Width x Length: 2" x 10'
Quantity: 6-Pack
Color: Green
End Fitting: Flat Snap Hook
Working Load Limit: 1,666 lbs
Breaking Strength: 5,000 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.