2" x 10' Wheel Lasso Lift Strap w/ Flat Snap Hook Tow Dolly Yellow, 2PK

  • Mfr # TWS21-2510-M3-Y-C-2
  • Zoro # G705636310
product price: 
$
24.69
/pk of 2, $12.35/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TWS21-2510-M3-Y-C-2
Zoro #
G705636310
UPC #
-
Country of Origin
United States

Description

About this item
Width x Length: 2" x 10'
Quantity: 2-Pack
Color: Yellow
End Fitting: Flat Snap Hook
Working Load Limit: 1,666 lbs
Breaking Strength: 5,000 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.