Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 x 12' E Track Ratchet Straps w/ E Clips, WLL- 1,000 lbs., PK12

  • Mfr # RT06-12M23Y-12

  • Zoro # G7324584


product price: $186.99
/pk 12, $15.58/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT06-12M23Y-12
Zoro #
G7324584
UPC #
-
Country of Origin
China

Description

2" x 12' Logistic Straps w/ Ratchet Buckle w/ E Fittings.
Qty: 12 pcs
Logistic Straps w/ Ratchet Buckle w/ E Fittings.
Size: 2"
Length: 12'
Breaking Strength: 3,000 lbs.
Working Load Limit: 1,000 lbs.
Webbing Strength: 6,000 lbs.
Webbing Material: Polyester Tie Down Webbing.
Color: Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.