2 x 20' E Track Cam Buckle Straps w/ E Clips, WLL- 833 lbs., PK10

  • Mfr # CT11-20M23B-10

  • Zoro # G7325144


product price: $182.99
/pk 10, $18.30/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT11-20M23B-10
Zoro #
G7325144
UPC #
-
Country of Origin
China

Description

2" x 20' Logistic Straps w/ Cam Buckle w/ E Fittings.
Qty: 10 pcs
Logistic Straps w/ Cam Buckle w/ E Fittings.
Size: 2"
Length: 20'
Breaking Strength: 2,500 lbs.
Working Load Limit: 833 lbs.
Webbing Strength: 6,000 lbs.
Webbing Material: Polyester Tie Down Webbing.
Color: Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.