2 x 30' Ratchet Tie Downs w/ J Wire Hooks, WLL- 3,333 lbs., PK4

  • Mfr # RT04C-530-W5-BU-4

  • Zoro # G7323884


product price:  $95.99
/pk 4, $24.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RT04C-530-W5-BU-4
Zoro #
G7323884
UPC #
-
Country of Origin
China

Description

2"" x 30' Ratchet Tie Down Strap w/ Wire J Hooks.
Qty: 4 pcs
Ratchet Tie Down Strap w/ Flat Hooks
Size: 2"
Length: 30'
Breaking Strength: 10,000 lbs.
Working Load Limit: 3,333 lbs.
Webbing Strength: 12,000 lbs.
Webbing Material: Polyester Tie Down Webbing.
Color: Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.