2" x 48" Axle Straps w/ Sleeve & D Rings, WLL: 3, 333 lbs., PK12

  • Mfr # RT41A-48M18-R-C-12

  • Zoro # G7323078


product price: $184.99
/pk 12, $15.42/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RT41A-48M18-R-C-12
Zoro #
G7323078
UPC #
-
Country of Origin
United States

Description

48" HD Axle Strap w/ Abrasive w/ Delta Ring.
Qty: 12 pcs
HD Axle Strap w/ Abrasive w/ Delta Ring
Size: 2"
Length: 48"
Breaking Strength: 10,000 lbs.
Working Load Limit: 3,333 lbs.
Webbing Strength: 12,000 lbs
Webbing Material: Polyester Tie Down Webbing
Color: Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.