
2" x 48" Axle Straps w/ Sleeve & D Rings, WLL: 3, 333 lbs., PK8
Mfr # RT41A-48M18-PK-C-8
Zoro # G7323035
product price: $113.99
/pk 8, $14.25/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RT41A-48M18-PK-C-8
Zoro #
G7323035
UPC #
-
Country of Origin
United States
Description
48" HD Axle Strap w/ Abrasive w/ Delta Ring.
Qty: 8 pcs
HD Axle Strap w/ Abrasive w/ Delta Ring
Size: 2"
Length: 48"
Breaking Strength: 10,000 lbs.
Working Load Limit: 3,333 lbs.
Webbing Strength: 12,000 lbs
Webbing Material: Polyester Tie Down Webbing
Color: Pink
Qty: 8 pcs
HD Axle Strap w/ Abrasive w/ Delta Ring
Size: 2"
Length: 48"
Breaking Strength: 10,000 lbs.
Working Load Limit: 3,333 lbs.
Webbing Strength: 12,000 lbs
Webbing Material: Polyester Tie Down Webbing
Color: Pink
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.