2 x 72 Axle Straps w/ Sleeve and D Rings, WLL- 3,333 lb, PK20

  • Mfr # RT41A-72M18-Y-C-20

  • Zoro # G7323848


product price:  $314.99
/pk 20, $15.75/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RT41A-72M18-Y-C-20
Zoro #
G7323848
UPC #
-
Country of Origin
United States

Description

72" HD Axle Strap w/ Abrasive w/ Delta Ring.
Qty: 20 pcs
HD Axle Strap w/ Abrasive w/ Delta Ring
Size: 2"
Length: 72"
Breaking Strength: 10,000 lbs.
Working Load Limit: 3,333 lbs.
Webbing Strength: 12,000 lbs
Webbing Material: Polyester Tie Down Webbing
Color: Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.