2" x 8' Ratchet Tie Down Strap w/ Flat Snap Hook Car Auto Hauler Tow Truck Green, 2PK

  • Mfr # RT48-8-GR-C-2

  • Zoro # G605636410


product price:  $54.99
/pk 2, $27.50/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT48-8-GR-C-2
Zoro #
G605636410
UPC #
-
Country of Origin
United States

Description

About this item
Width: 2"
Length: 8'
Color: Green
Quantity: 2-Pack.
End Fitting: Ratchet & Snap Hook
Breaking Strength: 5,000 lbs.
Working Load Limit: 1,666 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.