Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 x 30' Winch Straps w/ Black Flat Hook, WLL- 5,400 lbs. PK2

  • Mfr # TWS41-30M12N-BU-2

  • Zoro # G7324715


product price: $41.35
/pk 2, $20.68/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TWS41-30M12N-BU-2
Zoro #
G7324715
UPC #
-
Country of Origin
China

Description

4" x 30' Winch Strap w/ Black Flat Hook.
Qty: 2 pcs
Winch Strap w/ Black Flat Hook
Size: 4"
Length: 30'
Breaking Strength: 16,200 lbs.
Working Load Limit: 5,400 lbs.
Webbing Strength: 20,000 lbs.
Webbing Material: Polyester Tie Down Webbing
Color: Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.