Zoro Homepage

4 x 30' Winch Straps w/ Loop End, WLL- 5,400 lbs, PK2

  • Mfr # TWS44-30-Y-2

  • Zoro # G7323358


product price: $41.85
/pk 2, $20.93/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWS44-30-Y-2
Zoro #
G7323358
UPC #
-
Country of Origin
China

Description

4" x 30' Winch Strap w/ Loop End.
Qty: 2 pcs
Winch Strap w/ Loop End
Size: 4"
Length: 30'
Breaking Strength: 16,200 lbs.
Working Load Limit: 5,400 lbs.
Webbing Strength: 20,000 lbs.
Webbing Material: Polyester Tie Down Webbing
Color: Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.