8 Point Roll Back Tie Down Kit w/ Chain Ends for Car Hauler Carrier Tow Truck. Black
- Mfr # RT04CK-715-516-8P-14-BLK
- Zoro # G614835989
product price:Â
$
128.99
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
- RT04CK-715-516-8P-14-BLK
- Zoro #
- G614835989
- UPC #
- -
- Country of Origin
- China
Description
2'' Ratchet Buckle w/ Chain Extension Quantity: 4-PackWorking Load Limit: 1666 lbs.Breaking Strength: 5000 lbs.2'' x 14' Lasso Strap w/ Chain ExtensionQuantity: 4-PackWorking Load Limit: 3333 lbs.Breaking Strength: 10000 lbs.Color: Yellow, Red, Black, Blue, and Green.Dog Bone Short Strap with 2 EyesQuantity: 4-PackWorking Load Limit: 3333 lbs.Breaking Strength: 10000 lbs.Color: Yellow, Red, Black, Blue, and Green.