Heavy Duty 4" x 30' Ratchet Tie Down Strap Flat Hook for Farm Trailer Truck Blue, 4PK

  • Mfr # RT21R-1530-M12N-BU-4

  • Zoro # G905636431


product price:  $330.99
/pk 4, $82.75/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RT21R-1530-M12N-BU-4
Zoro #
G905636431
UPC #
-
Country of Origin
United States

Description

DETAILS:
Quantity: 4-Pack
Color: Blue
Width x Length: 4" x 30'
Working Load Limit: 5,400 lbs.
Breaking Strength: 16,2000 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.