Zoro Homepage

Zinc Plated Floor Mount Ring WLL- 2,000 lbs., PK2

  • Mfr # RH17-6M-2

  • Zoro # G7326587


product price: $42.75
/pk 2, $21.38/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RH17-6M-2
Zoro #
G7326587
UPC #
-
Country of Origin
China

Description

Zinc Plated Rotating Floor Mount Ring.
Qty: 2 pcs
Zinc Plated Rotating Floor Mount Ring
Breaking Strength: 6,000 lbs.
Working Load Limit: 2,000 lbs.
Material: Steel
Color: Zinc Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.