5/8 in. D X 40 in. L Steel Oval Head Anchor Eye with Auger

  • Mfr # 59060

  • Zoro # G516251054


product price: $20.35
/ea
Sold in multiples of 2 for $40.70

Key Features

For Use With
Earth Anchors
Height
6 in
Length
6 in
Width
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59060
Zoro #
G516251054
UPC #
81628590609
Country of Origin
United States

Dimensions

Height
6 in
Length
6 in
Width
40 in

Details

For Use With
Earth Anchors
Item
Handheld Sod/Turf Tools

Description

Head Style: Oval, Length: 40, Material: Steel, Minimum Embedment: , Number in Package: 1, Packaging Type: Boxed, Product Type: Anchor Eye with Auger, Brand Name: Tie Down Engineering, Required Drill Hole Size: , Screw Included: No, Screw Length: , Sub Bra

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.